text.skipToContent text.skipToNavigation

WERA 840/4 Z HEX-PLUS 1.5X50

  1. Art nr 3J406230
  2. EAN 4013288112408
  3. UBB 500643355604
  4. UNSPSC 31161507
  5. Manufacturer article nr  05059602001

Price per 
-


Package: 10
Full Box only

Tough viscous Wera bits for hexagon socket screws for universal use. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. 1/4" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

For socket head screws Ductile and tough for hard materials Hex-Plus allows socket head screws to live longer 1/4" hexagon drive (Wera connecting series 4) Suitable for AEG, ARO, Atlas-Copco, Biax, Black & Decker, Bosch, Buckeye Tools etc.

Width (mm) 7
Length (L) (mm) 50
Content (pcs) 1
Height (mm) 6
Size (mm) 1.5
Size 1.5x50
Type nr. 840/4 Z Hex-Plus
Weight (g) 6
Content of set 840/4 Z bits, 1.5 x 50 mm