text.skipToContent text.skipToNavigation

WERA 7400 ESD HALFMOON 0,1-0,34NM

  1. ART NR 3Z761513
  2. EAN 4013288179036
  3. UBB 500643596280
  4. UNSPSC 27111701
  5. Manufacturer article nr  05074786001

Price per 
-


Package: 1

Wera torque screwdriver. Dependable protection against electrostatic energy and associated damage. Variable torque setting option with highest precision. Simple adjustment of the required torque value without any special tools. Easy-to-read scale value. Rapidaptor quick-release technology for rapid bit change. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Suitable for bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).

Adjustable Kraftform ESD torque screwdriver with quick-release chuck ESD-safe tool thanks to surface resistance of 10^9 Ohm Multi-component Kraftform Micro handle for fast and ergonomic screwdriving Hexagonal anti-roll feature against rolling away Suitable for bits with 4 mm halfmoon and 4 mm HIOS drive

Width (mm) 40
Length (L) (mm) 170
Content (pcs) 1
Height (mm) 40
Size 7435 ESDx0.10-0.34
Type nr. 7400 ESD Halfmoon
Weight (g) 135
Content of set Series 7400 Kraftform ESD adjustable torque screwdrivers (0.1-1.0 Nm), art. no. 7435 ESD x 0.10-0.34 N m