text.skipToContent text.skipToNavigation

WERA 7400 ESD 0,3-1NM

  1. ART NR 3K546348
  2. EAN 4013288179166
  3. UBB 500643595456
  4. UNSPSC 27111701
  5. Manufacturer article nr  05074782001

Price per 
-


Package: 1

Wera torque screwdriver. Dependable protection against electrostatic energy and associated damage. Variable torque setting option with highest precision. Simple adjustment of the required torque value without any special tools. Easy-to-read scale value. Rapidaptor quick-release technology for rapid bit change. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Suitable for bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).

Adjustable Kraftform ESD torque screwdriver with Rapidaptor quick-release chuck ESD-safe tool thanks to surface resistance of 10^9 Ohm Multi-component Kraftform Micro handle for fast and ergonomic screwdriving Hexagonal anti-roll feature against rolling away Rapidaptor quick-release chuck for bits with 1/4" hex head drive

Length (L) (mm) 155
Content (pcs) 1
Size 7431 ESDx0.30-1.00
Type nr. 7400 ESD
Weight (g) 122
Content of set Series 7400 Kraftform ESD adjustable torque screwdrivers (0.1-3.0 Nm) with Rapidaptor quick-release chuck, art. no. 7431 ESD x 0.30-1.00 N m