text.skipToContent text.skipToNavigation

WERA 392 1/4X177

  1. ART NR 7I330369
  2. EAN 4013288041418
  3. UBB 500643214462
  4. UNSPSC 27111701
  5. Manufacturer article nr  05028160001

Price per 
-


Package: 5
Full Box only

High quality bit holder with flexible shaft by Wera. Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Comes with quick-release chuck for rapid bit change and hexagonal anti-roll feature that prevents any rolling away. Suitable for the insertion of bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3.

Bit holder with flexible shaft and quick-release chuck Multi-component Kraftform handle for fast and ergonomic screwdriving Hexagonal anti-roll feature against rolling away Flexible, circular blade For bits with 1/4" hexagon head drive

Length (L) (mm) 275
Width (mm) 33
Content (pcs) 1
Height (mm) 33
Size (inch) 1/4
Size 1/4"x177
Type nr. 392
Weight (g) 129
Content of set 392 Bitholding screwdriver with flexible shaft, 1/4" x 177 mm