text.skipToContent text.skipToNavigation

WERA 3867/1 TS TORX SB 40X25

View the stock level of Fabory Wednesbury
/ Price per 
-

Solution to the extraneous rust problem: fasten stainless screws with stainless tools For recessed TORX® screws Torsion design against premature wear 1/4" hexagon drive Take it easy tool finder: colour coding according to profile and size

Article number 0S334801
Length (L) (mm)
Content (pcs) 1
Driving TX 40
Height (mm) 10
Size 1 x TX 40x25
Type nr. 3867/1 TS SB SiS
Packed per 5
Full Box only

Specifications

Length (L) (mm) 100
Content (pcs) 1
Driving TX 40
Height (mm) 10
Size 1 x TX 40x25
Type nr. 3867/1 TS SB SiS
Weight (g) 11
Width (mm) 60
Content of set 1x 3867/1 TS SB TORX® bits, stainless, TX 40 x 25 mm; 1x 3867/1 TS TORX® bits, stainless, TX 40 x 25 mm

Description

High quality bits out of stainless steel for recessed TORX® screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. Come with Torsion zone: Torsion bits take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and extends the service life of the bit. 1/4" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 0S334801
EAN 4013288117731
UBB 500643269243
UNSPSC 31161507