text.skipToContent text.skipToNavigation

WERA 190 I VDE 7/16X125

  1. ART NR 4U574422
  2. EAN 4013288039576
  3. UBB 500643284416
  4. UNSPSC 27111701
  5. Manufacturer article nr  05104902001

Price per 
-


Package: 10
Full Box only

Wera VDE socket wrenches with multi-component Kraftform for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Individually tested in water bath at 10,000 volts for secure work at the permissible voltage of 1,000 volts. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Insulated blades for secure work at 1,000 volts Multi-component Kraftform handle for fast and ergonomic screwdriving Handle markings simplify finding and sorting of tools Hexagonal anti-roll feature against rolling away Zinc phosphate plated

Length (L) (mm) 237
Width (mm) 40
Blade length (mm) 125
Content (pcs) 1
Height (mm) 40
Size (inch) 7/16
Size 7/16"x125
Type nr. 190 i VDE
Weight (g) 162
Content of set 190 i VDE Insulated nutdriver, 7/16" x 125 mm