text.skipToContent text.skipToNavigation

WERA 100 3X32MM

Article number 7I581543
Model Plastic hammer
Length 280
Material stick Wood
Tip diameter/tip width 32
Weight total 374

Specifications

Model Plastic hammer
Length 280
Material stick Wood
Tip diameter/tip width 32
Weight total 374
Interchangeable tip Yes
Material head Plastic

Description

Wera soft-face hammers. Double-sided conical design for a secure, inseparable connection between the hammer handle and head. The hammer head is made out of cellidor; the handle out of high quality ash wood. For heavy-duty applications with diverse uses thanks to interchangeable soft-face hammer heads. Suitable for very demanding jobs.

Article numbers

Article number 7I581543
EAN 4013288001153
UBB 500643617805
UNSPSC 27111602
Manufacturer article nr  05000015001
Do not close this page. This message will disappear, when the page is fully loaded.