text.skipToContent text.skipToNavigation

Völkel Machine tap N/A HSS-G NPT 1/16

  1. ART NR 1V951595
  2. EAN 4022835635109
  3. UBB 500691045735
  4. UNSPSC 31390000
  5. Manufacturer article nr  63510

Price per 
-


Package: 1

For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand and machine.

Basic material HSS-G
Diameter (inch) 1/16
Drive size 5.5
Useful length 19
L2 19
Material technical HSS-G
Total length (mm) 65
Shank size ( mm) 7
Size (inch) NPT 1/16 x 27
Info
  • Technical brochure available on request.