text.skipToContent text.skipToNavigation

Völkel Machine tap N/A HSS-G 1.IN.X11 C 35° RSP

  1. ART NR 1Y549698
  2. EAN 4022835637264
  3. UBB 500513503176
  4. UNSPSC 23241615
  5. Manufacturer article nr  63726

Price per 
-


Package: 1

For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand and machine.

Basic material HSS-G
Diameter (inch) 1 Inch
Drive size 20.0
Useful length 38.0
Material technical HSS-G
Total length (mm) 110
Shank size ( mm) 25
Size (inch) PT 1'' x 11
Tap type C 35° RSP
Info
  • Technical brochure available on request.