text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Machine tap N/A HSS-E M12

  1. ART NR 7Z427883
  2. EAN 4022835370505
  3. UBB 500690991871
  4. UNSPSC 31390000
  5. Manufacturer article nr  37050

Price per 
-


Package: 1

The Combined Tap enables the user to produce the tapping drill hole and the through thread in one operation without any tool changing. The tool incorporates a twist drill before the thread-tapping part. This tool can produce through threads up to a maximuthreaded depth of 2 x D. The Combined Tap is suitable for universal use in materials of mediumechanical strength: non-alloyed and alloyed steel sorts up to 600 N/mm², malleable cast iron, nodulized graphite cast iron, copper, brass, aluminium, aluminium-magnesiuand zinc alloys, red bronze, electron metal, pressure-cast zinc. This tool should be used on machines possesing an RP switchover facility for drilling and tapping. The feed rate must be adapted to the particular operation required - drilling or tapping. Tapping chucks with pressure compensation may not be used.

Basic material HSS-E
Diameter (mm) 12
Drive size 9,0
Useful length 35
L2 35
Material technical HSS-E
Total length (mm) 115
Shank size ( mm) 12
Size (mm) 12x1.75
Tolerance ISO 2 /6H
Info
  • Technical brochure available on request.