text.skipToContent text.skipToNavigation

Völkel Machine tap N/A HSS-E M10X1,5

  1. Art nr 0B423966
  2. EAN 4022835907541
  3. UBB 500691308182
  4. UNSPSC 31390000
  5. Manufacturer article nr  90754

Price per 
-


Package: 1
Basic material HSS-E
Diameter (mm) 10
Drive size 5.5
Extra info JIS B-4430
Useful length 32
Total length (mm) 75
Size (mm) 10 x 1.5
Tolerance ISO 2 /6H
Info
  • Technical brochure available on request.