text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Machine tap JIS B-4430 N/A HSSE M16X1

  1. ART NR 5F082209
  2. EAN 4022835913412
  3. UBB 500691332919
  4. UNSPSC 31390000
  5. Manufacturer article nr  91341

Price per 
-


Package: 1

Wear resistant steel up to 1200 N/mm² - high alloy steel - short chipping material - short chipping stainless steel - alloy tool steel

Basic material HSSE
Diameter (mm) 16
Drive size 10
Extra info JIS B-4430
Useful length 30
L2 30
Material technical HSS-E
Total length (mm) 95
Shank size ( mm) 12.5
Size (mm) 16x1
Tolerance OH4
Info
  • Technical brochure available on request.