text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Machine tap JIS B-4430 N/A HSSE M16X1,5

  1. ART NR 7I208832
  2. EAN 4022835913900
  3. UBB 500691336977
  4. UNSPSC 31390000
  5. Manufacturer article nr  91390

Price per 
-


Package: 1

Wear resistant steel up to 1200 N/mm² - high alloy steel - short chipping material - short chipping stainless steel - alloy tool steel

Basic material HSSE
Diameter (mm) 16
Drive size 10
Extra info JIS B-4430
Useful length 22
L2 22
Material technical HSS-E
Total length (mm) 95
Shank size ( mm) 12.5
Size (mm) 16x1.5
Tolerance OH3
Info
  • Technical brochure available on request.