text.skipToContent text.skipToNavigation

Völkel Machine tap JIS B-4430 N/A HSSE M14X1,25

  1. ART NR 3I890008
  2. EAN 4022835912897
  3. UBB 500691328305
  4. UNSPSC 31390000
  5. Manufacturer article nr  91289

Price per 
-


Package: 1

Stainless Steel (INOX), long chipping up to 1000 N/mm² - abrasive material - chrome-nickel alloys - surface treatment: steam tempered

Basic material HSSE
Diameter (mm) 14
Drive size 8
Extra info JIS B-4430
Useful length 20
L2 20
Material technical HSS-E
Total length (mm) 88
Shank size ( mm) 10.5
Size (mm) 14x1.25
Tolerance OH3
Info
  • Technical brochure available on request.