text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Machine tap JIS B-4430 N/A HSSE M12

  1. ART NR 7X609107
  2. EAN 4022835912156
  3. UBB 500691321789
  4. UNSPSC 31390000
  5. Manufacturer article nr  91215

Price per 
-


Package: 1

Stainless Steel (INOX), long chipping up to 1000 N/mm² - abrasive material - chrome-nickel alloys - surface treatment: steam tempered

Basic material HSSE
Diameter (mm) 12
Drive size 42130
Extra info JIS B-4430
Useful length 27
L2 27
Material technical HSS-E
Total length (mm) 82
Shank size ( mm) 8.5
Size (mm) 12x1.75
Tolerance OH3
Info
  • Technical brochure available on request.