text.skipToContent text.skipToNavigation

Völkel Machine tap JIS B-4430 N/A HSSE M10

  1. Art nr 0Z266174
  2. EAN 4022835912637
  3. UBB 500691325749
  4. UNSPSC 31390000
  5. Manufacturer article nr  91263

Price per 
-


Package: 1
Basic material HSSE
Diameter (mm) 10
Drive size 5.5
Extra info JIS B-4430
Useful length 16
L2 16
Material technical HSS-E
Total length (mm) 75
Shank size ( mm) 7
Size (mm) 10x1.5
Tolerance OH3
Info
  • Technical brochure available on request.