text.skipToContent text.skipToNavigation

Völkel Machine tap JIS B-4430 N/A HSS-E PF 1/4

  1. Art nr 2O983710
  2. EAN 4022835967149
  3. UBB 500691415185
  4. UNSPSC 31390000
  5. Manufacturer article nr  96714

Price per 
-


Package: 1
Basic material HSS-E
Diameter (inch) 1/4
Drive size 9
Extra info JIS B-4445
Useful length 28
L2 28
Material technical HSS-E
Total length (mm) 62
Shank size ( mm) 11
Size (inch) PF 1/4 x 19
Info
  • Technical brochure available on request.