text.skipToContent text.skipToNavigation

Völkel Machine tap JIS B-4430 N/A HSS-E M6

  1. Art nr 8M471201
  2. EAN 4022835909385
  3. UBB 500691316342
  4. UNSPSC 31390000
  5. Manufacturer article nr  90938

Price per 
-


Package: 1
Basic material HSS-E
Diameter (mm) 6
Drive size 0
Extra info JIS B-4430
Useful length 19
L2 19
Material technical HSS-E
Total length (mm) 62
Shank size ( mm) 6
Size (mm) 6x1
Info
  • Technical brochure available on request.