text.skipToContent text.skipToNavigation

Völkel Machine tap ISO 529 N/A HSS-G M7

  1. Art nr 6C170800
  2. EAN 4022835809401
  3. UBB 500691125503
  4. UNSPSC 31390000
  5. Manufacturer article nr  80940

Price per 
-


Package: 1

For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand and machine.

Basic material HSS-G
Diameter (mm) 7
Drive size 5.60
Useful length 19
L2 19
Material technical HSS-G
Total length (mm) 66
Shank size ( mm) 7.10
Size (mm) 7x1
Tolerance ISO 2 /6H
Info
  • Technical brochure available on request.
ISO 529