text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Machine tap ISO 529 N/A HSS-G M20

  1. ART NR 8A867564
  2. EAN 4022835805663
  3. UBB 500691121130
  4. UNSPSC 31390000
  5. Manufacturer article nr  80566

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (mm) 20
Drive size 11.20
Useful length 37
L2 37
Material technical HSS-G
Total length (mm) 112
Shank size ( mm) 14
Size (mm) 20x2.5
Tolerance ISO 2 /6H
Info
  • Technical brochure available on request.
ISO 529