text.skipToContent text.skipToNavigation

Völkel Machine tap ISO 529 N/A HSS-G BSW 1.3/8

  1. Art nr 4B220249
  2. EAN 4022835847441
  3. UBB 500691223514
  4. UNSPSC 31390000
  5. Manufacturer article nr  84744

Price per 
-


Package: 1
Basic material HSS-G
Diameter (inch) 1.3/8
Drive size 20
Useful length 57
L2 57
Material technical HSS-G
Total length (mm) 162
Shank size ( mm) 25
Size (inch) BSW 1.3/8 x 7
Info
  • Technical brochure available on request.
ISO 529