text.skipToContent text.skipToNavigation

Völkel Machine tap ISO 529 N/A HSS-G 8X1.25 C 35° RSP

  1. ART NR 2E732155
  2. EAN 4022835807421
  3. UBB 500513506633
  4. UNSPSC 23241615
  5. Manufacturer article nr  80742

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (mm) 8
Drive size 6.30
Useful length 22.0
Material technical HSS-G
Total length (mm) 72.0
Shank size ( mm) 8.00
Size (mm) 8x1.25
Tap type C 35° RSP
Tolerance ISO 2 /6H
Info
  • Technical brochure available on request.
ISO 529