text.skipToContent text.skipToNavigation

Völkel Machine tap ISO 529 N/A HSS-E 3.IN.X8 B

  1. ART NR 1W383447
  2. EAN 4022835831679
  3. UBB 500513440627
  4. UNSPSC 23241615
  5. Manufacturer article nr  83167

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-E
Diameter (inch) 3 Inch
Drive size 40.0
Useful length 83
Material technical HSS-E
Total length (mm) 258
Shank size ( mm) 50
Size (inch) UN 3'' x 8
Tap type B
Tolerance 2B
Info
  • Technical brochure available on request.
ISO 529