text.skipToContent text.skipToNavigation

Völkel Machine tap DIN 5156 N/A HSS-E G 1.3/8

  1. Art nr 7N559908
  2. EAN 4022835787389
  3. UBB 500691073372
  4. UNSPSC 31390000
  5. Manufacturer article nr  78738

Price per 
-


Package: 1
Basic material HSS-E
Diameter (inch) 1.3/8
Drive size 29.0
Useful length 32
L2 32
Material technical HSS-E
Total length (mm) 180
Shank size ( mm) 36
Size (inch) G 1.3/8 x 11
Info
  • Technical brochure available on request.
DIN 5156