text.skipToContent text.skipToNavigation

Völkel Machine tap DIN 376 N/A HSS-E M4

  1. Art nr 5L605293
  2. EAN 4022835387305
  3. UBB 500691016116
  4. UNSPSC 31390000
  5. Manufacturer article nr  38730

Price per 
-


Package: 1
Basic material HSS-E
Diameter (mm) 4
Drive size 2.1
Useful length 7
L2 7
Material technical HSS-E
Total length (mm) 63
Shank size ( mm) 2.8
Size (mm) 4x0.7
Tolerance ISO 2 /6H
Info
  • Technical brochure available on request.
DIN 376