text.skipToContent text.skipToNavigation

Völkel Machine tap DIN 376 N/A HSS-E M18

  1. Art nr 9O019219
  2. EAN 4022835315629
  3. UBB 500690960439
  4. UNSPSC 31390000
  5. Manufacturer article nr  31562

Price per 
-


Package: 1
Basic material HSS-E
Diameter (mm) 18
Drive size 11
Useful length 34
L2 34
Material technical HSS-E
Total length (mm) 125
Shank size ( mm) 14
Size (mm) 18x2.5
Tolerance ISO 2 /6H
Info
  • Technical brochure available on request.
DIN 376