text.skipToContent text.skipToNavigation

Völkel Machine tap DIN 376 N/A HSS-E 1.1/2X12 C 35° RSP

  1. ART NR 3E976757
  2. EAN 4022835777540
  3. UBB 500513425875
  4. UNSPSC 23241615
  5. Manufacturer article nr  77754

Price per 
-


Package: 1

For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel

Basic material HSS-E
Diameter (inch) 1.1/2
Drive size 24.0
Useful length 25
Material technical HSS-E
Total length (mm) 170
Shank size ( mm) 32
Size (inch) UNF 1.1/2 x 12
Tap type C 35° RSP
Tolerance 2B
Info
  • Technical brochure available on request.
DIN 376