text.skipToContent text.skipToNavigation

Völkel Machine tap DIN 374 N/A HSS-E 21X1.5 left B

  1. ART NR 3G648377
  2. EAN 4022835349426
  3. UBB 500513454164
  4. UNSPSC 23241615
  5. Manufacturer article nr  34942

Price per 
-


Package: 1

For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel

Basic material HSS-E
Diameter (mm) 21
Drive size 12.0
Useful length 17
Material technical HSS-E
Total length (mm) 125
Shank size ( mm) 16
Size (mm) 21x1.5 gauche
Tap type B
Tolerance ISO 2 /6H
Info
  • Technical brochure available on request.
DIN 374