text.skipToContent text.skipToNavigation

Völkel Machine tap DIN 371 N/A HSS-E M8 left

  1. Art nr 8Q658315
  2. EAN 4022835334422
  3. UBB 500690968457
  4. UNSPSC 31390000
  5. Manufacturer article nr  33442

Price per 
-


Package: 1
Basic material HSS-E
Diameter (mm) 8
Drive size 6.2
Useful length 22
L2 22
Material technical HSS-E
Total length (mm) 90
Shank size ( mm) 8
Size (mm) 8x1.25 gauche
Tolerance ISO 2 /6H
Info
  • Technical brochure available on request.
DIN 371