text.skipToContent text.skipToNavigation

Völkel Machine tap DIN 371 N/A HSS-E M5

  1. Art nr 1S581010
  2. EAN 4022835354352
  3. UBB 500690975874
  4. UNSPSC 31390000
  5. Manufacturer article nr  35435

Price per 
-


Package: 1
Basic material HSS-E
Diameter (mm) 5
Drive size 4.9
Useful length 16
L2 16
Material technical HSS-E
Total length (mm) 70
Shank size ( mm) 6
Size (mm) 5x0.8
Tolerance ISO 2 /6H
Info
  • Technical brochure available on request.
DIN 371