text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Machine tap DIN 371 N/A HSS-E M4

  1. ART NR 5S824600
  2. EAN 4022835354307
  3. UBB 500690975205
  4. UNSPSC 31390000
  5. Manufacturer article nr  35430

Price per 
-


Package: 1

Wear resistant steel up to 1200 N/mm² - high alloy steel - short chipping material - short chipping stainless steel - alloy tool steel

wear resistant steel up to 1.200 N/mm² high alloy steel short-chipping material short-chipping stainless steel alloy tool steel for through holes

Basic material HSS-E
Diameter (mm) 4
Drive size 3.4
Useful length 13
L2 13
Material technical HSS-E
Total length (mm) 63
Shank size ( mm) 4.5
Size (mm) 4x0.7
Tolerance ISO 2 /6H
Info
  • Technical brochure available on request.
DIN 371