text.skipToContent text.skipToNavigation

Völkel Machine tap DIN 371 N/A HSS-E M10

  1. Art nr 0M714844
  2. EAN 4022835364474
  3. UBB 500690988414
  4. UNSPSC 31390000
  5. Manufacturer article nr  36447

Price per 
-


Package: 1
Basic material HSS-E
Diameter (mm) 10
Drive size 8.0
Useful length 16
L2 16
Material technical HSS-E
Total length (mm) 100
Shank size ( mm) 10
Size (mm) 10x1.5
Tolerance ISO 2 /6H
Info
  • Technical brochure available on request.
DIN 371