text.skipToContent text.skipToNavigation

Völkel Hand tap set JIS B-4430 HSS-G W 3/8

  1. ART NR 4S376415
  2. EAN 4022835944188
  3. UBB 500691389935
  4. UNSPSC 31390000
  5. Manufacturer article nr  94418

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (inch) 3/8
Drive size 5.5
Extra info JIS B-4430
Useful length 35
L2 35
Material technical HSS-G
Total length (mm) 75
Shank size ( mm) 7
Size (inch) W 3/8 x 16