text.skipToContent text.skipToNavigation

Völkel Hand tap set JIS B-4430 HSS-G W 1

  1. ART NR 4S881111
  2. EAN 4022835944386
  3. UBB 500691395536
  4. UNSPSC 31390000
  5. Manufacturer article nr  94438

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (inch) 1 Inch
Drive size 15
Extra info JIS B-4430
Useful length 60
L2 60
Material technical HSS-G
Total length (mm) 125
Shank size ( mm) 20
Size (inch) W 1" x 8