text.skipToContent text.skipToNavigation

Völkel Hand tap set JIS B-4430 HSS-G PF 1.1/2

  1. Art nr 5H163941
  2. EAN 4022835964544
  3. UBB 500691411531
  4. UNSPSC 31390000
  5. Manufacturer article nr  96454

Price per 
-


Package: 1
Basic material HSS-G
Diameter (inch) 1.1/2
Drive size 29
Extra info JIS B-4445
Useful length 45
L2 45
Material technical HSS-G
Total length (mm) 110
Shank size ( mm) 38
Size (inch) PF 1.1/2 x 11