text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Hand tap set JIS B-4430 HSS-G M8X1,0

  1. ART NR 0X319650
  2. EAN 4022835904489
  3. UBB 500691275902
  4. UNSPSC 31390000
  5. Manufacturer article nr  90448

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (mm) 8
Drive size 0
Extra info JIS B-4430
Useful length 30
L2 30
Material technical HSS-G
Total length (mm) 70
Shank size ( mm) 6.2
Size (mm) 8x1
Tolerance ISO 2 /6H