text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Hand tap set ISO 529 HSS-G UNF 7/8

  1. ART NR 9M024847
  2. EAN 4022835834342
  3. UBB 500691192743
  4. UNSPSC 31390000
  5. Manufacturer article nr  83434

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (inch) 7/8
Drive size 12.5
Useful length 33
L2 33
Material technical HSS-G
Total length (mm) 113
Shank size ( mm) 16
Size (inch) UNF 7/8 x 14
Tolerance 2B
ISO 529