text.skipToContent text.skipToNavigation

Völkel Hand tap set ISO 529 HSS-G UNF 3/8 left

  1. Art nr 0R332972
  2. EAN 4022835823520
  3. UBB 500691165772
  4. UNSPSC 31390000
  5. Manufacturer article nr  82352

Price per 
-


Package: 1
Basic material HSS-G
Diameter (inch) 3/8
Drive size 8
Useful length 20
L2 20
Material technical HSS-G
Total length (mm) 76
Shank size ( mm) 10
Size (inch) UNF 3/8 x 24
Tolerance 2B
ISO 529