text.skipToContent text.skipToNavigation

Völkel Hand tap set ISO 529 HSS-G UNF 1.3/4

  1. ART NR 4T948235
  2. EAN 4022835834489
  3. UBB 500691194152
  4. UNSPSC 31390000
  5. Manufacturer article nr  83448

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (inch) 1.3/4
Drive size 25
Useful length 45
L2 45
Material technical HSS-G
Total length (mm) 164
Shank size ( mm) 31.5
Size (inch) UNF 1.3/4 x 12
Tolerance 2B
ISO 529