text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Hand tap set ISO 529 HSS-G UNC 1.3/8

  1. ART NR 0F007469
  2. EAN 4022835824442
  3. UBB 500691170962
  4. UNSPSC 31390000
  5. Manufacturer article nr  82444

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (inch) 1.3/8
Drive size 20
Useful length 57
L2 57
Material technical HSS-G
Total length (mm) 162
Shank size ( mm) 25
Size (inch) UNC 1.3/8 x 6
Tolerance 2B
ISO 529