text.skipToContent text.skipToNavigation

Völkel Hand tap set ISO 529 HSS-G UNC 1/2

  1. ART NR 0P192832
  2. EAN 4022835824220
  3. UBB 500691169329
  4. UNSPSC 31390000
  5. Manufacturer article nr  82422

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (inch) 1/2
Drive size 42011
Useful length 29
L2 29
Material technical HSS-G
Total length (mm) 89
Shank size ( mm) 9
Size (inch) UNC 1/2 x 13
Tolerance 2B
ISO 529