text.skipToContent text.skipToNavigation

Völkel Hand tap set ISO 529 HSS-G M8X1,0

  1. ART NR 3Y835376
  2. EAN 4022835814139
  3. UBB 500691138712
  4. UNSPSC 31390000
  5. Manufacturer article nr  81413

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (mm) 8
Drive size 42069
Useful length 19
L2 19
Material technical HSS-G
Total length (mm) 69
Shank size ( mm) 8
Size (mm) 8x1
Tolerance ISO 2 /6H
ISO 529