text.skipToContent text.skipToNavigation

Völkel Hand tap set ISO 529 HSS-G M7

  1. ART NR 4N663760
  2. EAN 4022835804406
  3. UBB 500691108368
  4. UNSPSC 31390000
  5. Manufacturer article nr  80440

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (mm) 7
Drive size 42160
Useful length 19
L2 19
Material technical HSS-G
Total length (mm) 66
Shank size ( mm) 7.1
Size (mm) 7x1
Tolerance ISO 2 /6H
ISO 529