text.skipToContent text.skipToNavigation

Völkel Hand tap set ISO 529 HSS-G M56

  1. ART NR 0T829125
  2. EAN 4022835804949
  3. UBB 500691117922
  4. UNSPSC 31390000
  5. Manufacturer article nr  80494

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (mm) 56
Drive size 28
Useful length 70
L2 70
Material technical HSS-G
Total length (mm) 200
Shank size ( mm) 35.5
Size (mm) 56x5.5
Tolerance ISO 2 /6H
ISO 529