text.skipToContent text.skipToNavigation

Völkel Hand tap set ISO 529 HSS-G M30X1,5

  1. Art nr 8Y626877
  2. EAN 4022835814634
  3. UBB 500691148794
  4. UNSPSC 31390000
  5. Manufacturer article nr  81463

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (mm) 30
Drive size 16
Useful length 37
L2 37
Material technical HSS-G
Total length (mm) 127
Shank size ( mm) 20
Size (mm) 30x1.5
Tolerance ISO 2 /6H
ISO 529