text.skipToContent text.skipToNavigation
Dear visitor, tonight between 7.00 pm CET and 9.00 pm CET we will be performing maintenance. During this period the Webshop will be unavailable. We thank you for your patience.

Völkel Hand tap set ISO 529 HSS-G M27X2,0

  1. ART NR 0U383260
  2. EAN 4022835814610
  3. UBB 500691148380
  4. UNSPSC 31390000
  5. Manufacturer article nr  81461

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (mm) 27
Drive size 16
Useful length 37
L2 37
Material technical HSS-G
Total length (mm) 127
Shank size ( mm) 20
Size (mm) 27x2
Tolerance ISO 2 /6H
ISO 529