text.skipToContent text.skipToNavigation

Völkel Hand tap set ISO 529 HSS-G M27 left

  1. ART NR 3W264662
  2. EAN 4022835803768
  3. UBB 500691103567
  4. UNSPSC 31390000
  5. Manufacturer article nr  80376

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (mm) 27
Drive size 16
Useful length 45
L2 45
Material technical HSS-G
Total length (mm) 135
Shank size ( mm) 20
Size (mm) 27x3 gauche
Tolerance ISO 2 /6H
ISO 529