text.skipToContent text.skipToNavigation

Völkel Hand tap set ISO 529 HSS-G M24X1,5

  1. Art nr 6R469977
  2. EAN 4022835814542
  3. UBB 500691146970
  4. UNSPSC 31390000
  5. Manufacturer article nr  81454

Price per 
-


Package: 1
Basic material HSS-G
Diameter (mm) 24
Drive size 14
Useful length 35
L2 35
Material technical HSS-G
Total length (mm) 120
Shank size ( mm) 18
Size (mm) 24x1.5
Tolerance ISO 2 /6H
ISO 529