text.skipToContent text.skipToNavigation

Völkel Hand tap set ISO 529 HSS-G M22

  1. ART NR 0L907344
  2. UBB 500691114531
  3. UNSPSC 31390000
  4. Manufacturer article nr  80470-1

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (mm) 22
Drive size 12.5
Useful length 38
L2 38
Material technical HSS-G
Total length (mm) 118
Shank size ( mm) 16
Size (mm) 22x2.5
Tolerance ISO 2 /6H
ISO 529