text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Hand tap set ISO 529 HSS-G M20

  1. ART NR 0C208806
  2. UBB 500691113707
  3. UNSPSC 31390000
  4. Manufacturer article nr  80466-1

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (mm) 20
Drive size 11.2
Useful length 37
L2 37
Material technical HSS-G
Total length (mm) 112
Shank size ( mm) 14
Size (mm) 20x2.5
Tolerance ISO 2 /6H
ISO 529